

€109.92/ pieceexcl. VAT
€133.00incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PEV |
Model | Pressure switch |
Adjustment range | from 1 to 10 |
Adjustment range pressure unit | bar |
Max. pressure | 10 bar |
Size process connection | 1/4" (8) |
Housing material | Steel galvanised |
Switching function | Change-over |
Electrical connection | Plug, 4-pin |
Level of protection (IP value) | IP65 |
Ambient temperature | from -30 to 100 °C |
€144.00/ pieceexcl. VAT
€174.24incl. VAT
Estimated delivery date - 20/11/2026