FESTO

FESTO Pressure switch PEV-1/4-B-OD 175250

  • ERIKS:23211218
  • Manufacturer:4052568014261
Image 1
Save to list

€142.66/ pieceexcl. VAT

€172.62incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PEV
Model
Pressure switch
Adjustment range
from 1 to 12
Adjustment range pressure unit
bar
Max. pressure
12 bar
Size process connection
1/4" (8)
Housing material
Aluminium die-cast
Switching function
Change-over
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP65
Display
Yes
Ambient temperature
from -20 to 80 °C
Alternatives

€144.00/ pieceexcl. VAT

€174.24incl. VAT

Estimated delivery date - 20/11/2026