

€316.61/ pieceexcl. VAT
€383.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PE |
Model | Pressure switch |
Max. pressure | 10 bar |
Size process connection | 1/8" (4) |
Switching function | Change-over |
Level of protection (IP value) | IP65 |
Ambient temperature | from -10 to 60 °C |
€146.45/ pieceexcl. VAT
€177.20incl. VAT
5 In stock - Estimated delivery date 06/11/2026