

€171.94/ pieceexcl. VAT
€208.05incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PEV |
Model | Pressure switch |
Adjustment range | from 1 to 12 |
Adjustment range pressure unit | bar |
Max. pressure | 12 bar |
Size process connection | 1/4" (8) |
Housing material | Aluminium die-cast |
Switching function | Change-over |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP65 |
Ambient temperature | from -20 to 80 °C |
€144.00/ pieceexcl. VAT
€174.24incl. VAT
Estimated delivery date - 20/11/2026