

€235.73/ pieceexcl. VAT
€285.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PE |
Model | Pressure switch |
Max. pressure | 1 bar |
Size process connection | M5 |
Switching function | Change-over |
Level of protection (IP value) | IP62 |
Ambient temperature | from -10 to 50 °C |