Blow Gun Accessories

  • 4
  • 9
  • 150
  • 16
  • 8
  • 1
  • 16
  • 4
  • 3
  • 1
  • 1
  • 1
  • 1
  • 1
179 Products showing for Blow Gun Accessories
Product Image

FESTO Air nozzle LPZ-RG-150-B 565317

  • Eriks:23212293
  • Manufacturer:565317
  • Material:Brass, Nickel-plated
  • Length:173 mm

€15.46/ pieceexcl. VAT

€18.71incl. VAT

27 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Air nozzle LPZ-SD 184321

  • Eriks:11635156
  • Manufacturer:184321
  • Material:Aluminium
  • Length:26 mm

€8.19/ pieceexcl. VAT

€9.91incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Air nozzle LPZ-LD 184322

  • Eriks:23212296
  • Manufacturer:184322
  • Length:41 mm

€28.18/ pieceexcl. VAT

€34.10incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

SMC Low noise nozzle 4 x ø 1.10 mm, male thread R1/4, KNS-R02-110-8

  • Eriks:24126517
  • Manufacturer:KNS-R02-110-8
  • Thread type:Taper ( R )
  • Connection:1/4
  • Max. temperature:60 °

€9.41/ pieceexcl. VAT

€11.39incl. VAT

Sold per: 2Min. order: 2

140 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Adjustable nozzle 2299 12 01

  • Eriks:23215119
  • Manufacturer:2299 12 01
  • Nozzle material:Brass, Nickel-plated
  • Max. temperature:100 °
  • Replaces open pipe Ø:12 mm

€92.48/ pieceexcl. VAT

€111.90incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Nozzle straight short 0690 04 00

  • Eriks:23214823
  • Manufacturer:0690 04 00
  • Thread type:Metric
  • Connection:M12x1.25
  • Nozzle material:Brass, Nickel-plated

€13.74/ pieceexcl. VAT

€16.63incl. VAT

61 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Nozzle straight long 0690 03 00

  • Eriks:23214758
  • Manufacturer:0690 03 00
  • Thread type:Metric
  • Connection:M12x1.25
  • Nozzle material:Brass, Nickel-plated

€21.17/ pieceexcl. VAT

€25.62incl. VAT

18 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT Air nozzle 920 A, G1/4, zinc, flat blowing pattern

  • Eriks:23177239
  • Manufacturer:920 A
  • Outlet pattern:Flat
  • Thread type:Parallel (G)
  • Connection:1/4

€110.55/ pieceexcl. VAT

€133.77incl. VAT

19 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT Air nozzle 511, G1/8, zinc, concentrated blowing pattern

  • Eriks:23177228
  • Outlet pattern:Concentrated
  • Thread type:Parallel (G)
  • Connection:1/8

€51.89/ pieceexcl. VAT

€62.79incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT Air nozzle 5003, M7x0.75, zinc, concentrated blowing pattern

  • Eriks:23175585
  • Manufacturer:5003
  • Outlet pattern:Concentrated
  • Thread type:Metric
  • Connection:M7x0.75

€45.13/ pieceexcl. VAT

€54.61incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT Air nozzle MJ5, M5x0.5, SS, concentrated blowing pattern

  • Eriks:23177280
  • Outlet pattern:Concentrated
  • Thread type:Metric
  • Connection:M5x0.5

€96.87/ pieceexcl. VAT

€117.21incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT Air knife 392 with 2x nozzle 920, zinc, length 97 mm

  • Eriks:23177260
  • Outlet pattern:Flat
  • Thread type:Parallel (G)
  • Connection:3/8

€413.57/ pieceexcl. VAT

€500.42incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT Air nozzle 9002W, G1/4, zytel, flat blowing pattern

  • Eriks:12151823
  • Manufacturer:9002W
  • Outlet pattern:Flat
  • Thread type:Parallel (G)
  • Connection:1/4

€180.84/ pieceexcl. VAT

€218.82incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Air nozzle LPZ-RB-150-B 565316

  • Eriks:23209624
  • Manufacturer:565316
  • Material:Brass, Nickel-plated
  • Length:168 mm

€17.63/ pieceexcl. VAT

€21.33incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

SMC High efficiency nozzle ø1 mm, KNH-R02-100

  • Eriks:24126510
  • Manufacturer:KNH-R02-100
  • Thread type:Taper ( R )
  • Connection:1/4
  • Max. temperature:60 °

€43.57/ pieceexcl. VAT

€52.72incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026
Product Image

SMC Copper extension nozzle 300 mm, ø1.5 mm, KNL3-06-150

  • Eriks:24126514
  • Manufacturer:KNL3-06-150
  • Connection:6 mm
  • Max. temperature:60 °
  • Weight:0.05 kg

€9.64/ pieceexcl. VAT

€11.66incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026
Product Image

LEGRIS Nozzle bend short 0690 06 00

  • Eriks:23215151
  • Manufacturer:0690 06 00
  • Thread type:Metric
  • Connection:M12x1.25
  • Nozzle material:Brass, Nickel-plated

€14.49/ pieceexcl. VAT

€17.53incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Nozzle bend long 0690 05 00

  • Eriks:23214826
  • Manufacturer:0690 05 00
  • Thread type:Metric
  • Connection:M12x1.25
  • Nozzle material:Brass, Nickel-plated

€23.13/ pieceexcl. VAT

€27.99incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

SMC Copper extension nozzle 600 mm, ø1.5 mm, KNL6-06-150

  • Eriks:12734411
  • Manufacturer:KNL6-06-150
  • Connection:6 mm
  • Max. temperature:60 °
  • Weight:0.094 kg

€15.88/ pieceexcl. VAT

€19.21incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026
Product Image

LEGRIS Angled nozzle short 0690 06 01

  • Eriks:12629797
  • Manufacturer:0690 06 01
  • Thread type:Metric
  • Connection:M12x1.25
  • Nozzle material:Brass, Nickel-plated

€17.24/ pieceexcl. VAT

€20.86incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 30/11/2026
Product Image

SMC Nozzle KNK-R02-600

  • Eriks:12659574
  • Manufacturer:KNK-R02-600
  • Thread type:Taper ( R )
  • Connection:1/4
  • Max. temperature:60 °

€18.98/ pieceexcl. VAT

€22.97incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SMC Nozzle ø1.5 mm, male thread R1/4, KN-R02-150

  • Eriks:12659577
  • Manufacturer:KN-R02-150
  • Thread type:Taper ( R )
  • Connection:1/4
  • Max. temperature:60 °

€5.00/ pieceexcl. VAT

€6.05incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

SMC High efficiency nozzle ø4 mm, KNH-R02-40

  • Eriks:24126513
  • Manufacturer:KNK-R02-400
  • Thread type:Taper ( R )
  • Connection:1/4
  • Max. temperature:60 °

€18.98/ pieceexcl. VAT

€22.97incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026
Product Image

SMC Nozzle ø2 mm, male thread R1/4, KN-R02-200

  • Eriks:12364139
  • Manufacturer:KN-R02-200
  • Thread type:Taper ( R )
  • Connection:1/4
  • Max. temperature:60 °

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SMC Nozzle ø2.5 mm, male thread R1/4, KN-R02-250

  • Eriks:24126515
  • Manufacturer:KN-R02-250
  • Thread type:Taper ( R )
  • Connection:1/4
  • Max. temperature:60 °

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 16/11/2026