SMC

SMC Nozzle ø2.5 mm, male thread R1/4, KN-R02-250

  • ERIKS:24126515
Image 1
▪ Style: Nozzle
▪ Connection Size: 02 (R1/4)
▪ Nozzle Diameter: 250 (Ø2.5)
Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KN
Thread type
Taper ( R )
Connection
1/4
Max. temperature
60 °
Weight
0.021 kg
Max. operation pressure
10 bar
Diameter
2.5 mm
Length
30.1 mm