




€23.13/ pieceexcl. VAT
€27.99incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0690 |
Thread type | Metric |
Connection | M12x1.25 |
Nozzle material | Brass, Nickel-plated |
Max. temperature | 50 ° |
Replaces open pipe Ø | 2.5 mm |
Weight | 0.065 kg |
Max. operation pressure | 10 bar |