

€18.98/ pieceexcl. VAT
€22.97incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KN |
Type | KNK |
Thread type | Taper ( R ) |
Connection | 1/4 |
Max. temperature | 60 ° |
Weight | 0.032 kg |
Max. operation pressure | 10 bar |
Diameter | 6 mm |
Length | 38 mm |