




€92.48/ pieceexcl. VAT
€111.90incl. VAT
23 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2299 |
Nozzle material | Brass, Nickel-plated |
Max. temperature | 100 ° |
Replaces open pipe Ø | 12 mm |
Weight | 0.468 kg |
Max. operation pressure | 20 bar |
Material | Zamac |