SMC

SMC Nozzle ø2 mm, male thread R1/4, KN-R02-200

  • ERIKS:12364139
Image 1
▪ Style: Nozzle
▪ Connection Size: 02 (R1/4)
▪ Nozzle Diameter: 200 (Ø2)
Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KN
Thread type
Taper ( R )
Connection
1/4
Max. temperature
60 °
Weight
0.021 kg
Max. operation pressure
10 bar
Diameter
2 mm
Length
30.5 mm