

€15.88/ pieceexcl. VAT
€19.21incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KN |
Type | KNL |
Connection | 6 mm |
Max. temperature | 60 ° |
Weight | 0.094 kg |
Max. operation pressure | 10 bar |
Diameter | 1.5 mm |
Length | 600 mm |
Material | Copper |