Pressure Gauges

Pressure Gauges measure the pressure or differential pressure of a gas or liquid. The category covers mechanical, mechatronic and electronic instruments, together with accessories that protect the instrument or connect it to the process.

What are Pressure Gauges?

A mechanical pressure gauge converts the measurement into pointer movement on a scale without a power source. A mechatronic version combines mechanical measurement with an electrical switching signal. An electronic pressure gauge uses power and converts the measurement into an electrical output, such as 4 to 20 mA, for a PLC or process controller.

Applications and industries

Mechanical gauges are used where the value must remain readable locally, including when electricity is unavailable. Mechatronic instruments monitor or control pressure in equipment such as pressure vessels and pipe networks. Electronic instruments supply a signal to a control loop. The category supports gas, liquid and differential-pressure measurement.

How to select Pressure Gauges

First decide whether the application needs a local pointer display, a switching contact or an electrical output signal. Then check the medium, pressure or differential-pressure range and operating conditions. Select suitable accessories such as gauge cocks, pulsation dampers, restrictors, siphons, cooling elements, overpressure protectors and mounting or reducing nipples.

Key attributes

Key attributes are measuring principle, pressure type, medium, measuring range, local or electrical indication, output signal, process connection and protective accessories.

Frequently asked questions

When should a mechanical pressure gauge be selected?

Select a mechanical pressure gauge when the process value must be readable directly at the installation, including when electrical power is unavailable. The instrument measures without a power source and presents the value through a pointer and graduated scale.

Which accessories protect pressure gauges?

Gauge cocks, pulsation dampers, restrictors, overpressure protectors, siphons and cooling elements help protect the instrument against process loads. Sealing rings and mounting or reducing nipples support its connection to the process.

  • 10
  • 91
  • 19
  • 91
  • 1
  • 4
  • 1
  • 6
  • 9
  • 2
  • 1
  • 15
  • 3
  • 1
212 Products showing for Pressure Gauges
Product Image

FESTO Pressure gauge MA-40-10-1/8 359874

  • Eriks:11643265
  • Manufacturer:359874
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€17.37/ pieceexcl. VAT

€21.02incl. VAT

26 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-50-10-1/4 359873

  • Eriks:11643264
  • Manufacturer:359873
  • Cabinet diameter:50 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€19.14/ pieceexcl. VAT

€23.16incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-40-10-G1/4-EN 183900

  • Eriks:23210917
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€16.50/ pieceexcl. VAT

€19.97incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-40-10-R1/8-E-RG 525725

  • Eriks:23282845
  • Manufacturer:525725
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€25.40/ pieceexcl. VAT

€30.73incl. VAT

50 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-40-16-1/8 345395

  • Eriks:23210793
  • Manufacturer:345395
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 16
  • Pressure unit:bar

€17.30/ pieceexcl. VAT

€20.93incl. VAT

49 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-50-10-1/4-EN 162838

  • Eriks:1066901
  • Manufacturer:162838
  • Cabinet diameter:50 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€19.05/ pieceexcl. VAT

€23.05incl. VAT

12 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Flanged precision pressure gauge FMAP-63-6-1/4-EN 161130

  • Eriks:23210361
  • Manufacturer:161130
  • Cabinet diameter:63 mm
  • Measuring range:from 0 to 6
  • Pressure unit:bar

€48.74/ pieceexcl. VAT

€58.98incl. VAT

9 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Precision pressure gauge MAP-40-1-1/8-EN 161126

  • Eriks:23210025
  • Manufacturer:161126
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 1
  • Pressure unit:bar

€21.91/ pieceexcl. VAT

€26.51incl. VAT

26 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Flanged pressure gauge FMA-40-10-1/4-EN 159596

  • Eriks:23209814
  • Manufacturer:159596
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€37.27/ pieceexcl. VAT

€45.10incl. VAT

13 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-40-2,5-R1/8-E-RG 546963

  • Eriks:11650285
  • Manufacturer:546963
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 2.5
  • Pressure unit:bar

€25.40/ pieceexcl. VAT

€30.73incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-40-10-1/8-EN 162835

  • Eriks:1066770
  • Manufacturer:162835
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€16.50/ pieceexcl. VAT

€19.97incl. VAT

41 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Precision pressure gauge MAP-40-6-1/8-EN 161127

  • Eriks:23210026
  • Manufacturer:161127
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 6
  • Pressure unit:bar

€21.91/ pieceexcl. VAT

€26.51incl. VAT

6 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-50-16-1/4-EN 162839

  • Eriks:23210627
  • Cabinet diameter:50 mm
  • Measuring range:from 0 to 16
  • Pressure unit:bar

€19.05/ pieceexcl. VAT

€23.05incl. VAT

36 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Precision pressure gauge MAP-40-4-1/8-EN 162842

  • Eriks:1066613
  • Manufacturer:162842
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 4
  • Pressure unit:bar

€21.91/ pieceexcl. VAT

€26.51incl. VAT

30 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Flanged pressure gauge FMA-50-10-1/4-EN 159599

  • Eriks:23209816
  • Manufacturer:159599
  • Cabinet diameter:50 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€38.92/ pieceexcl. VAT

€47.09incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-50-16-R1/4-E-RG 525729

  • Eriks:11644871
  • Manufacturer:525729
  • Cabinet diameter:50 mm
  • Measuring range:from 0 to 16
  • Pressure unit:bar

€27.65/ pieceexcl. VAT

€33.46incl. VAT

12 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-50-10-R1/4-E-RG 525728

  • Eriks:23211977
  • Manufacturer:525728
  • Cabinet diameter:50 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€27.65/ pieceexcl. VAT

€33.46incl. VAT

24 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-23-10-R1/8 183897

  • Eriks:23210916
  • Manufacturer:183897
  • Cabinet diameter:23 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€16.50/ pieceexcl. VAT

€19.97incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-40-16-G1/4-EN 183901

  • Eriks:23211923
  • Manufacturer:183901
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 16
  • Pressure unit:bar

€16.50/ pieceexcl. VAT

€19.97incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-40-10-R1/4-EN 187079

  • Eriks:11635811
  • Manufacturer:187079
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 10
  • Pressure unit:bar

€16.50/ pieceexcl. VAT

€19.97incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-40-1-G1/8-MPA 192732

  • Eriks:11638223
  • Manufacturer:192732
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 1
  • Pressure unit:MPa

€16.77/ pieceexcl. VAT

€20.29incl. VAT

9 In stock - Available while stock lasts - Estimated delivery date 09/11/2026
Product Image

FESTO Pressure gauge MA-50-16-1/4 356759

  • Eriks:11643197
  • Manufacturer:356759
  • Cabinet diameter:50 mm
  • Measuring range:from 0 to 16
  • Pressure unit:bar

€19.05/ pieceexcl. VAT

€23.05incl. VAT

6 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Flanged precision pressure gauge FMAP-63-4-1/4-EN 162843

  • Eriks:11632429
  • Manufacturer:162843
  • Cabinet diameter:63 mm
  • Measuring range:from 0 to 4
  • Pressure unit:bar

€48.74/ pieceexcl. VAT

€58.98incl. VAT

3 In stock - Estimated delivery date 09/11/2026
Product Image

FESTO Precision pressure gauge MAP-40-16-1/8-EN 161128

  • Eriks:23210027
  • Manufacturer:161128
  • Cabinet diameter:40 mm
  • Measuring range:from 0 to 16
  • Pressure unit:bar

€21.91/ pieceexcl. VAT

€26.51incl. VAT

11 In stock - Estimated delivery date 09/11/2026

€18.84/ pieceexcl. VAT

€22.80incl. VAT

52 In stock - Estimated delivery date 09/11/2026