FESTO

FESTO Pressure gauge MA-50-10-1/4-EN 162838

  • ERIKS:1066901
Image 1
Save to list

19,05 €/ pieceexcl. VAT

23,05 €incl. VAT

16 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MA
Cabinet diameter
50 mm
Measuring range
from 0 to 10
Pressure unit
bar
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Back
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
ABS
Process connection material
Brass
Window material
Polystyrene