

€17.37/ pieceexcl. VAT
€21.02incl. VAT
23 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MA |
Cabinet diameter | 40 mm |
Measuring range | from 0 to 10 |
Pressure unit | bar |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPP(G) |
Cabinet material | PBT |
Process connection material | Brass |
Window material | Polystyrene |
€16.50/ pieceexcl. VAT
€19.97incl. VAT
32 In stock - Estimated delivery date 13/11/2026