FESTO

FESTO Flanged pressure gauge FMA-50-10-1/4-EN 159599

  • ERIKS:23209816
  • Manufacturer:4052568071653
Image 1
Save to list

€38.92/ pieceexcl. VAT

€47.09incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FMA
Cabinet diameter
50 mm
Measuring range
from 0 to 10
Pressure unit
bar
Liquid-damped
No
Pressure gauge attachment
Panel mount
Connection location
Back
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
ABS
Process connection material
Brass
Window material
SAN