

€25.40/ pieceexcl. VAT
€30.73incl. VAT
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MA |
Cabinet diameter | 40 mm |
Measuring range | from 0 to 10 |
Pressure unit | bar |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPT(R) |
Cabinet material | ABS |
Process connection material | Brass |
Window material | Polystyrene |