FESTO

FESTO Precision pressure gauge MAP-40-16-1/8-EN 161128

  • ERIKS:23210027
  • Manufacturer:4052568036089
Image 1
Save to list

€21.91/ pieceexcl. VAT

€26.51incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MAP
Cabinet diameter
40 mm
Measuring range
from 0 to 16
Pressure unit
bar
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Back
Process connection
External thread
Size process connection
1/8" BSPT(R)
Cabinet material
PBT
Process connection material
Brass
Window material
Polystyrene