FESTO

FESTO Pressure gauge MA-50-16-R1/4-E-RG 525729

  • ERIKS:11644871
  • Manufacturer:4052568046507
Image 1
Save to list

27,65 €/ pieceexcl. VAT

33,46 €incl. VAT

12 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MA
Cabinet diameter
50 mm
Measuring range
from 0 to 16
Pressure unit
bar
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Back
Process connection
External thread
Size process connection
1/4" BSPT(R)
Cabinet material
ABS
Process connection material
Brass
Window material
Acrylic