• 17
  • 75
  • 154
  • 8
  • 130
  • 53
  • 20
  • 4
  • 2
  • 2
  • 6
  • 1
246 Products showing for Plastic Profiles, Strips and Foils
Product Image

MULTILENE Mounting profile C3 Galvanized 20x10mm 2000mm

  • Eriks:10034962
  • Material:Zinc coated
  • Width:20 mm
  • Height:10 mm

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 13/11/2026

€6.10/ meterexcl. VAT

€7.38incl. VAT

Sold per: 2Min. order: 2

102 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Profile Multilene MR Green T 5/8x3/8 H=10 2000mm

  • Eriks:10035004
  • Material:PE
  • Colour:Green
  • DIN Standard:10B-1

€11.69/ meterexcl. VAT

€14.14incl. VAT

Sold per: 2Min. order: 2

18 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Mounting profile C9 Galvanized 38x18mm 2000mm

  • Eriks:10034966
  • Material:Zinc coated
  • Width:38 mm
  • Height:18 mm
Log in to view priceLog in

€16.54/ meterexcl. VAT

€20.01incl. VAT

Sold per: 2Min. order: 2

10 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Mounting profile C3 Stainless Steel 20x10mm 2000mm

  • Eriks:10034963
  • Material:Stainless steel
  • Width:20 mm
  • Height:10 mm

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

70 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Profile Multilene MR Green CT 5/8x3/8 2000mm

  • Eriks:10035009
  • Material:PE
  • Colour:Green
  • DIN Standard:10B-1

€28.66/ pieceexcl. VAT

€34.68incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Mounting profile C10 Galvanized 30x24mm 2000mm

  • Eriks:10034968
  • Material:Zinc coated
  • Width:30 mm
  • Height:24 mm

€19.55/ meterexcl. VAT

€23.66incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 13/11/2026
Product Image

MULTILENE Mounting profile C9 Stainless Steel 38x18mm 2000mm

  • Eriks:10034967
  • Material:Stainless steel
  • Width:38 mm
  • Height:18 mm
Log in to view priceLog in
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 515-Z 50x0,15mm 30m

  • Eriks:10034456
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€349.00/ pieceexcl. VAT

€422.29incl. VAT

Estimated delivery date - 24/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 108 Lightbrown 1000x0,08mm 30m

  • Eriks:10034433
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€103.30/ meterexcl. VAT

€124.99incl. VAT

Sold per: 0.1Min. order: 0.1

13 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE White 1200x2mm

  • Eriks:10034504
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:2 mm

€336.48/ meterexcl. VAT

€407.14incl. VAT

Sold per: 0.1Min. order: 0.1

16.2 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 525-Z 25x0,25mm 30m

  • Eriks:10034476
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.25 mm

€202.20/ pieceexcl. VAT

€244.66incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 115 Lightbrown 1000x0,15mm 30m

  • Eriks:10034463
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€126.70/ meterexcl. VAT

€153.31incl. VAT

Sold per: 0.1Min. order: 0.1

11 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 513-Z 40x0,13mm 30m

  • Eriks:10034439
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€225.10/ pieceexcl. VAT

€272.37incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ERIFLON Foil Eriflon PTFE White 600x0,1mm

  • Eriks:10034490
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.1 mm

€9.17/ meterexcl. VAT

€11.10incl. VAT

Sold per: 0.1Min. order: 0.1

22.4 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 115-Z 1000x0,15mm 30m

  • Eriks:10034465
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€232.70/ meterexcl. VAT

€281.57incl. VAT

Sold per: 0.1Min. order: 0.1

6.9 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE White 1200x0,25mm

  • Eriks:10034484
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.25 mm

€43.16/ meterexcl. VAT

€52.22incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 04/01/2027
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 513-Z 10x0,13mm 30m

  • Eriks:10034441
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€67.50/ pieceexcl. VAT

€81.68incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE White 600x0,2mm

  • Eriks:10034466
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.2 mm

€17.47/ meterexcl. VAT

€21.14incl. VAT

Sold per: 0.1Min. order: 0.1

25.5 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 113-Z-AST 0,13mm 30m

  • Eriks:10034443
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€237.50/ meterexcl. VAT

€287.38incl. VAT

Sold per: 0.1Min. order: 0.1

29 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 113SA Lightbrown 1000x0,13mm 30m

  • Eriks:10034445
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€174.20/ meterexcl. VAT

€210.78incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 04/12/2026
Product Image

ERIFLON Foil Eriflon PTFE White 600x0,05mm

  • Eriks:10034486
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.05 mm

€4.73/ meterexcl. VAT

€5.72incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 04/01/2027
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 700-5S 1000x0,12mm

  • Eriks:10034524
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.12 mm

€63.05/ meterexcl. VAT

€76.29incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 700-3S 1000x0,08mm 30m

  • Eriks:10034420
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€42.13/ meterexcl. VAT

€50.98incl. VAT

20 In stock - Estimated delivery date 13/11/2026