PTFE Glass Fiber Foils

  • 55
  • 2
  • 53
  • 3
  • 2
  • 2
  • 3
  • 1
55 Products showing for PTFE Glass Fiber Foils
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 515-Z 50x0,15mm 30m

  • Eriks:10034456
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€349.00/ pieceexcl. VAT

€422.29incl. VAT

Estimated delivery date - 24/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 108 Lightbrown 1000x0,08mm 30m

  • Eriks:10034433
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€103.30/ meterexcl. VAT

€124.99incl. VAT

Sold per: 0.1Min. order: 0.1

13 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 525-Z 25x0,25mm 30m

  • Eriks:10034476
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.25 mm

€202.20/ pieceexcl. VAT

€244.66incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 115 Lightbrown 1000x0,15mm 30m

  • Eriks:10034463
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€126.70/ meterexcl. VAT

€153.31incl. VAT

Sold per: 0.1Min. order: 0.1

11 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 513-Z 40x0,13mm 30m

  • Eriks:10034439
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€225.10/ pieceexcl. VAT

€272.37incl. VAT

Estimated delivery date - 02/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 115-Z 1000x0,15mm 30m

  • Eriks:10034465
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€232.70/ meterexcl. VAT

€281.57incl. VAT

Sold per: 0.1Min. order: 0.1

6.9 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 513-Z 10x0,13mm 30m

  • Eriks:10034441
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€67.50/ pieceexcl. VAT

€81.68incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 113-Z-AST 0,13mm 30m

  • Eriks:10034443
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€237.50/ meterexcl. VAT

€287.38incl. VAT

Sold per: 0.1Min. order: 0.1

29 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 113SA Lightbrown 1000x0,13mm 30m

  • Eriks:10034445
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€174.20/ meterexcl. VAT

€210.78incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 04/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 700-5S 1000x0,12mm

  • Eriks:10034524
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.12 mm

€63.05/ meterexcl. VAT

€76.29incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 700-3S 1000x0,08mm 30m

  • Eriks:10034420
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€42.13/ meterexcl. VAT

€50.98incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 113-Z Lightbrown 1000x0,13mm 30m

  • Eriks:10034446
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€178.30/ meterexcl. VAT

€215.74incl. VAT

Sold per: 0.1Min. order: 0.1

40.5 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 108-Z 1000x0,08mm 30m

  • Eriks:11018837
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€160.00/ meterexcl. VAT

€193.60incl. VAT

Sold per: 0.1Min. order: 0.1

27.6 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 508-Z 40x0,08mm 30m

  • Eriks:10034425
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€196.20/ pieceexcl. VAT

€237.40incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 515-Z Lightbrown 100x0,15mm 30m

  • Eriks:10034457
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€664.70/ pieceexcl. VAT

€804.29incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 508-Z 100x0,08mm 30m

  • Eriks:10034424
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€489.50/ pieceexcl. VAT

€592.29incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 508-Z 50x0,08mm 30m

  • Eriks:10034423
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€245.04/ pieceexcl. VAT

€296.50incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 700-6S 60x0,15mm 30m

  • Eriks:10034454
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€108.26/ pieceexcl. VAT

€130.99incl. VAT

Estimated delivery date - 11/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 125-Z 1000x0,25mm 30m

  • Eriks:10034480
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.25 mm

€330.70/ meterexcl. VAT

€400.15incl. VAT

Sold per: 0.1Min. order: 0.1

12.3 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 700-5S 100x0,12mm 30m

  • Eriks:10034523
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.12 mm

€188.25/ pieceexcl. VAT

€227.78incl. VAT

Estimated delivery date - 11/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 700-3S 70x0,08mm 30m

  • Eriks:10034418
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€115.44/ pieceexcl. VAT

€139.68incl. VAT

Estimated delivery date - 11/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 700-10S 80x0,25mm 30m

  • Eriks:10034471
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.25 mm

€267.10/ pieceexcl. VAT

€323.19incl. VAT

Estimated delivery date - 11/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 513-Z 50x0,13mm 30m

  • Eriks:10034442
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.13 mm

€280.90/ pieceexcl. VAT

€339.89incl. VAT

Estimated delivery date - 04/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 508-Z 30x0,08mm 30m

  • Eriks:10034428
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.08 mm

€146.80/ pieceexcl. VAT

€177.63incl. VAT

Estimated delivery date - 04/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Glassfabric 515-Z 40x0,15mm 30m

  • Eriks:10034462
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.15 mm

€279.50/ pieceexcl. VAT

€338.20incl. VAT

Estimated delivery date - 04/12/2026