Plastic Foils

  • 20
  • 20
  • 1
  • 2
  • 1
  • 1
  • 3
  • 12
20 Products showing for Plastic Foils
Product Image

ERIFLON Foil Eriflon PTFE White 1200x2mm

  • Eriks:10034504
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:2 mm

€336.48/ meterexcl. VAT

€407.14incl. VAT

Sold per: 0.1Min. order: 0.1

16.2 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE White 600x0,1mm

  • Eriks:10034490
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.1 mm

€9.17/ meterexcl. VAT

€11.10incl. VAT

Sold per: 0.1Min. order: 0.1

22.4 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE White 1200x0,25mm

  • Eriks:10034484
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.25 mm

€43.16/ meterexcl. VAT

€52.22incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 04/01/2027
Product Image

ERIFLON Foil Eriflon PTFE White 600x0,2mm

  • Eriks:10034466
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.2 mm

€17.47/ meterexcl. VAT

€21.14incl. VAT

Sold per: 0.1Min. order: 0.1

25.5 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE White 600x0,05mm

  • Eriks:10034486
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.05 mm

€4.73/ meterexcl. VAT

€5.72incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 04/01/2027
Product Image

ERIFLON Foil Eriflon PTFE Adhesive White 300x0,1mm 10m

  • Eriks:10034494
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.1 mm

€71.42/ meterexcl. VAT

€86.42incl. VAT

Sold per: 0.1Min. order: 0.1

16.6 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Gluable White 1200x1mm

  • Eriks:10034501
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:1 mm

€205.30/ meterexcl. VAT

€248.41incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 06/01/2027
Product Image

ERIFLON Foil Eriflon PTFE White 1200x0,8mm

  • Eriks:11282639
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.8 mm

€131.39/ meterexcl. VAT

€158.98incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 06/01/2027
Product Image

ERIFLON Foil Eriflon PTFE White 1200x0,5mm

  • Eriks:11282638
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.5 mm

€85.49/ meterexcl. VAT

€103.44incl. VAT

Sold per: 0.1Min. order: 0.1

7.95 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE White 1200x1mm

  • Eriks:11282640
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:1 mm

€164.26/ meterexcl. VAT

€198.75incl. VAT

Sold per: 0.1Min. order: 0.1

24.067 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Adhesive White25x0,07mm 30m

  • Eriks:10034487
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.07 mm

€168.28/ pieceexcl. VAT

€203.62incl. VAT

Estimated delivery date - 11/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Adhesive White 10x0,5mm 30m

  • Eriks:10034485
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.5 mm

€146.91/ pieceexcl. VAT

€177.76incl. VAT

Estimated delivery date - 11/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Adhesive White 25x0,1mm 30m

  • Eriks:10034491
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.1 mm

€145.04/ pieceexcl. VAT

€175.50incl. VAT

Estimated delivery date - 04/12/2026
Product Image

ERIFLON Foil Eriflon PTFE Gluable White 1200x2mm

  • Eriks:10034505
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:2 mm

€420.60/ meterexcl. VAT

€508.93incl. VAT

Sold per: 0.1Min. order: 0.1

Estimated delivery date - 06/01/2027
Product Image

ERIFLON Foil Eriflon PTFE Gluable White 1200x1,5mm

  • Eriks:10034503
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:1.5 mm

€310.42/ meterexcl. VAT

€375.61incl. VAT

Sold per: 0.1Min. order: 0.1

0.768 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Gluable White 1200x0,25mm

  • Eriks:10034483
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.25 mm

€65.45/ meterexcl. VAT

€79.19incl. VAT

Sold per: 0.1Min. order: 0.1

7.95 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Gluable White 1200x0,5mm

  • Eriks:10034498
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.5 mm

€114.96/ meterexcl. VAT

€139.10incl. VAT

Sold per: 0.1Min. order: 0.1

28.3 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE White 1200x1,5mm

  • Eriks:11282641
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:1.5 mm

€248.34/ meterexcl. VAT

€300.49incl. VAT

Sold per: 0.1Min. order: 0.1

7.6 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Foil Eriflon PTFE Adhesive White100x0,07mm 30m

  • Eriks:10034489
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:0.07 mm

€665.78/ pieceexcl. VAT

€805.59incl. VAT

Estimated delivery date - 11/01/2027
Product Image

ERIFLON Foil Eriflon PTFE White 1200x0,2mm

  • Eriks:11045789
  • Material:PTFE
  • Tradename:Eriflon PTFE
  • Thickness:2 mm
This product is no longer offered.Explore similar products in our assortment