Grates and Structural Polymer Products

  • 34
  • 1
  • 1
  • 1
  • 14
  • 7
  • 4
34 Products showing for Grates and Structural Polymer Products
Product Image

EPRAGRATE Plastic Grating FD FR Grey Mesh width: 38x38 3660x1220x30mm

  • Eriks:11418754
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:FD FR
  • Colour:Grey

€495.85/ pieceexcl. VAT

€599.98incl. VAT

101 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating ISO FR Green Mesh width: 50x50 3660x1220x13mm

  • Eriks:11256073
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:ISO FR
  • Colour:Green

€208.73/ pieceexcl. VAT

€252.56incl. VAT

68 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating ISO FR Green Mesh width: 38x38 3660x1220x26mm

  • Eriks:11611372
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:ISO FR
  • Colour:Green

€427.41/ pieceexcl. VAT

€517.17incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating FD FR Grey Mesh width: 38x38 3660x1220x26mm

  • Eriks:12089684
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:FD FR
  • Colour:Grey

€427.41/ pieceexcl. VAT

€517.17incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating ISO FR Green Mesh width: 38x38 1990x997x38mm

  • Eriks:11351035
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:ISO FR
  • Colour:Green

€288.67/ pieceexcl. VAT

€349.29incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating VE FR Red Mesh width: 38x38 3666x1226x38mm

  • Eriks:13310365
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:VE FR
  • Colour:Red

€828.07/ pieceexcl. VAT

€1,001.96incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating FD FR Grey Mesh width: 38x38 3660x1220x38mm

  • Eriks:11355722
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:FD FR
  • Colour:Grey

€649.64/ pieceexcl. VAT

€786.06incl. VAT

94 In stock - Estimated delivery date 13/11/2026

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1019 In stock - Estimated delivery date 13/11/2026

€8.07/ pieceexcl. VAT

€9.76incl. VAT

1316 In stock - Estimated delivery date 13/11/2026

€8.33/ pieceexcl. VAT

€10.08incl. VAT

2422 In stock - Estimated delivery date 13/11/2026

€5.37/ pieceexcl. VAT

€6.50incl. VAT

606 In stock - Estimated delivery date 13/11/2026

€4.56/ pieceexcl. VAT

€5.52incl. VAT

1870 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating FD FR Grey Mesh width: 38x38 3969x1530x38mm

  • Eriks:11355721
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:FD FR
  • Colour:Grey

€883.60/ pieceexcl. VAT

€1,069.16incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating ISO FR Green Mesh width: 38x38 3660x1220x30mm

  • Eriks:11611374
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:ISO FR
  • Colour:Green

€495.82/ pieceexcl. VAT

€599.94incl. VAT

12 In stock - Estimated delivery date 13/11/2026

€20.59/ pieceexcl. VAT

€24.91incl. VAT

797 In stock - Estimated delivery date 13/11/2026

€5.13/ pieceexcl. VAT

€6.21incl. VAT

67 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating ISO FR Green Mesh width: 20x20 3647x1207x30mm

  • Eriks:12498065
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:ISO FR
  • Colour:Green

€602.76/ pieceexcl. VAT

€729.34incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Sealkit Vinylester 2 components 250 CC

  • Eriks:10035394
  • Material:Fibreglass reinforced Plastics (GRP)
  • Tradename:Epragrate
  • Type:Sealkit

€91.80/ pieceexcl. VAT

€111.08incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating ISO FR Green Mesh width: 38x38 3660x1220x38mm

  • Eriks:11256075
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:ISO FR
  • Colour:Green

€649.64/ pieceexcl. VAT

€786.06incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating ISO FR Green Mesh width: 38x38 3969x1530x38mm

  • Eriks:11256074
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:ISO FR
  • Colour:Green

€883.60/ pieceexcl. VAT

€1,069.16incl. VAT

55 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating VE FR Red Mesh width: 38x38 3660x1220x30mm

  • Eriks:12488122
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:VE FR
  • Colour:Red

€692.64/ pieceexcl. VAT

€838.09incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

EPRAGRATE Plastic Grating ISO FR Green Mesh width: 38x38 1990x997x26mm

  • Eriks:11322049
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:ISO FR
  • Colour:Green

€216.96/ pieceexcl. VAT

€262.52incl. VAT

Estimated delivery date - 18/12/2026
Product Image

EPRAGRATE Plastic Grating FD FR Grey Mesh width: 38x38 1990x997x26mm

  • Eriks:11322047
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:FD FR
  • Colour:Grey

€216.96/ pieceexcl. VAT

€262.52incl. VAT

Estimated delivery date - 18/12/2026

€76.13/ pieceexcl. VAT

€92.12incl. VAT

Estimated delivery date - 21/04/2027
Product Image

EPRAGRATE Plastic Grating FD FR Grey Mesh width: 20x20 3647x1207x30mm

  • Eriks:12498066
  • Material:Fibreglass reinforced Plastics (GRP)
  • Material class:FD FR
  • Colour:Grey

€602.76/ pieceexcl. VAT

€729.34incl. VAT

Estimated delivery date - 21/04/2027