

€649.64/ pieceexcl. VAT
€786.06incl. VAT
70 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Mesh width | 38x38 |
Thickness | 38 mm |
Width | 1220 mm |
Length | 3660 mm |
Execution Grating | Open meshes |
Shape | Screenback |
Tradename | Epragrate GFK |
Material | Fibreglass reinforced Plastics (GRP) |
Material class | ISO FR |
Resin Quality | Isophthalic acid polyester |
Colour | Green |
Surface | Concave |
Manufacturing method | Cast |