

€692.64/ pieceexcl. VAT
€838.09incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Mesh width | 38x38 |
Thickness | 30 mm |
Width | 1220 mm |
Length | 3660 mm |
Execution Grating | Open meshes |
Shape | Grate |
Tradename | Epragrate GFK |
Weight | 14.6 kg/m² |
Material | Fibreglass reinforced Plastics (GRP) |
Material class | VE FR |
Resin Quality | Vinylester resin |
Colour | Red |
Surface | Concave |
Manufacturing method | Cast |