

602,76 €/ pieceexcl. VAT
729,34 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Mesh width | 20x20 |
Thickness | 30 mm |
Width | 1207 mm |
Length | 3647 mm |
Execution Grating | Open meshes |
Shape | Grate |
Tradename | Epragrate GFK |
Weight | 204 kg/m² |
Material | Fibreglass reinforced Plastics (GRP) |
Material class | FD FR |
Resin Quality | Isophthalic acid polyester |
Colour | Grey |
Surface | Concave |
Manufacturing method | Cast |