EPRAGRATE

EPRAGRATE Epragrate Clip D 19x19 SS 316

  • ERIKS:12684673
Image 1
Image 2
Image 1
Image 2
Grating height (mm): 30/38
Material: stainless steel
Mesh: 19 x 19 mm
Consists of:
D-clip, bolt M8 x 70, ring, self-locking nut M8
Save to list

€5.37/ pieceexcl. VAT

€6.50incl. VAT

539 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAGRATE
Material
Stainless steel
Tradename
Epragrate
Type
D 19x19