

€828.07/ pieceexcl. VAT
€1,001.96incl. VAT
2 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €828.07 | - |
2+ | €745.26 | 10.00% |
3+ | €662.46 | 20.00% |
5+ | €579.65 | 30.00% |
10+ | €496.84 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Type | VE-FR CONCAVE |
Mesh width | 38x38 |
Thickness | 38 mm |
Width | 1226 mm |
Length | 3666 mm |
Execution Grating | Open meshes |
Shape | Grate |
Tradename | Epragrate GFK |
Weight | 18.5 kg/m² |
Material | Fibreglass reinforced Plastics (GRP) |
Material class | VE FR |
Resin Quality | Vinylester resin |
Colour | Red |
Surface | Concave |
Manufacturing method | Cast |