EPRAGRATE

EPRAGRATE Epragrate Clip X 38x38 SS 316

  • ERIKS:12507930
Image 1
Image 2
Image 1
Image 2
Grating height (mm): 26/30/38
Material: stainless steel
Mesh: 38 x 38 mm
Consists of:
X-clip, bolt M8 x 70, ring, self-locking nut M8
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

272 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAGRATE
Material
Stainless steel
Tradename
Epragrate
Type
X 38x38