Plastic Pipe and Fittings

Plastic Pipe and Fittings form complete piping systems for different pressure applications. ERIKS combines pipes, fittings and valves in materials including ABS, HDPE, PP-H, PVC-U, PVC-C, PVDF and PP-R.

What are Plastic Pipe and Fittings?

A plastic piping system transports liquids, gases or compressed air through compatible system components. Low weight simplifies handling and transport. Plastic is unaffected by corrosion and has a smooth internal surface. Material selection and joining method determine where and how the system can be used.

Applications and industries

The materials support low-temperature systems, chemical media, HVAC, chilled water, compressed air, water treatment, marine applications, cooling and chemical processes. PP-RCT has a maximum permissible temperature of 90 °C. HDPE is used in applications including water treatment and the chemical-process industry.

How to select Plastic Pipe and Fittings

Select the material according to the medium, pressure, temperature and chemical resistance. Then determine pipe diameter, SDR class, expansion, insulation thickness and joining method. ERIKS supports projects with calculations, processing advice, training, welding equipment, prefabrication and logistics arrangements such as partial deliveries.

Key attributes

Key attributes are material, medium, pressure, temperature, diameter, SDR class, expansion, insulation thickness, joining method and project processing.

Frequently asked questions

When should PP-RCT pipe and fittings be selected?

Select PP-RCT pipe and fittings for applications such as HVAC, chilled water, compressed air and marine water systems. Check temperature, SDR class and expansion. The maximum permissible temperature is 90 °C.

What are HDPE pipe and fittings used for?

HDPE pipe and fittings are used in water treatment, marine applications, cooling and the chemical-process industry. Match SDR 11 or SDR 17 to the pressure duty and select an appropriate welding or processing method.

Which calculations support plastic pipe and fittings?

ERIKS can calculate pipe diameter, insulation thickness and expansion. PP-RCT support also includes condensation calculations and support-spacing advice. These calculations align material and dimensions with the system parameters.

Which materials are included in plastic pipe and fittings?

The range includes ABS, HDPE or PE, PP-H, PVC-U, PVC-C, PVDF and PP-R. Each material has a specific field of use, including low temperatures, chemicals, higher temperatures, critical installations, HVAC and compressed air.

  • 295
  • 27
  • 246
  • 43
  • 1837
  • 27
  • 27
  • 26
  • 8
  • 1
  • 3
  • 3
3514 Products showing for Plastic Pipe and Fittings
Product Image

DURAPIPE Socket ABS 11.100.314 110

  • Eriks:10045752
  • Manufacturer:11.100.314
  • Shape:Sleeve
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10

€45.29/ pieceexcl. VAT

€54.80incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 110mmx7.3mm

  • Eriks:10048008
  • Manufacturer:11.555.314
  • Outer pipe diameter:110 mm
  • Wall thickness:7.3 mm
  • Pressure rating:PN10

€56.00/ meterexcl. VAT

€67.76incl. VAT

Sold per: 5Min. order: 5

210 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Socket ABS 11.100.306 20

  • Eriks:10045744
  • Manufacturer:11.100.306
  • Shape:Sleeve
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

€2.74/ pieceexcl. VAT

€3.32incl. VAT

322 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 32mmx2.1mm

  • Eriks:10047973
  • Manufacturer:11.555.308
  • Outer pipe diameter:32 mm
  • Wall thickness:2.1 mm
  • Pressure rating:PN10

€6.30/ meterexcl. VAT

€7.62incl. VAT

Sold per: 5Min. order: 5

915 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Socket ABS 11.100.308 32

  • Eriks:10045746
  • Manufacturer:11.100.308
  • Shape:Sleeve
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€3.61/ pieceexcl. VAT

€4.37incl. VAT

510 In stock - Estimated delivery date 13/11/2026
Product Image

GF Pressure hose tail PVC-U metric 721.960.408 PN16 32 x 30 mm

  • Eriks:10045350
  • Manufacturer:721960408
  • Shape:Hose tail
  • External tube diameter of connection:32 mm
  • External tube diameter of connection 2:30 mm

€3.79/ pieceexcl. VAT

€4.59incl. VAT

Sold per: 10Min. order: 10

150 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Elbow 90° ABS 11.115.308 32

  • Eriks:10045671
  • Manufacturer:11.115.308
  • Shape:Elbow
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€5.43/ pieceexcl. VAT

€6.57incl. VAT

238 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Verloopring PVC 3.11.062 2"M x 1"F

  • Eriks:12976198
  • Manufacturer:12976198
  • Shape:Reducing ring
  • Nominal inner diameter:2"
  • Nominal inner diameter 2:1"

€8.96/ pieceexcl. VAT

€10.84incl. VAT

Estimated delivery date - 19/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 75

  • Eriks:12961108
  • Manufacturer:12961108
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:75 mm
  • Clamping range:from 75 to 80 mm

€5.60/ pieceexcl. VAT

€6.78incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Sleeve union ABS 11.205.308 32

  • Eriks:10045698
  • Manufacturer:11.205.308
  • Shape:3-piece coupling
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€17.08/ pieceexcl. VAT

€20.67incl. VAT

372 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 26mm-30mm Length: 76mm

  • Eriks:10043162
  • Manufacturer:10043162
  • External tube diameter of connection:26 mm
  • External tube diameter of connection 2:30 mm
  • Number of scale units:1

€13.20/ pieceexcl. VAT

€15.97incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

GF Point piece PVC-C 723.910.560 50/40x1.1/2"

  • Eriks:10047568
  • Manufacturer:723910560
  • Shape:Nipple
  • Inner diameter, connection:40 mm
  • External tube diameter of connection:50 mm

€14.94/ pieceexcl. VAT

€18.08incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

GF Flanged bush serrated Series: 790 ABS PN10 Glued sleeve 110mm

  • Eriks:11279320
  • Manufacturer:729790114
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10
  • Sealing surface:Gasket grooves

€45.81/ pieceexcl. VAT

€55.43incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Socket ABS 11.100.311 63

  • Eriks:10045749
  • Manufacturer:11.100.311
  • Shape:Sleeve
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

€9.66/ pieceexcl. VAT

€11.69incl. VAT

204 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Flanged bush serrated Series: 11.135 ABS PN10 Glued sleeve 110mm

  • Eriks:10043315
  • Manufacturer:11.135.314
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10
  • Sealing surface:Gasket grooves

€37.17/ pieceexcl. VAT

€44.98incl. VAT

51 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Elbow 90° ABS 11.115.314 110

  • Eriks:10045677
  • Manufacturer:11.115.314
  • Shape:Elbow
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10

€70.70/ pieceexcl. VAT

€85.55incl. VAT

74 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE T-piece 90° Series: 122 ABS PN10 Glued sleeve 110mm

  • Eriks:10046412
  • Manufacturer:11.122.314
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10

€89.60/ pieceexcl. VAT

€108.42incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Elbow 45° ABS 11.119.308 32

  • Eriks:10045595
  • Manufacturer:11.119.308
  • Shape:Elbow
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€8.19/ pieceexcl. VAT

€9.91incl. VAT

962 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beam clamp Steel M8

  • Eriks:10049196
  • Manufacturer:6003008
  • Shape:Beam clamp
  • Thread Size:M8

€5.32/ pieceexcl. VAT

€6.44incl. VAT

354 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 20mmx1.6mm

  • Eriks:10047971
  • Manufacturer:11.555.306
  • Outer pipe diameter:20 mm
  • Wall thickness:1.6 mm
  • Pressure rating:PN10

€2.88/ meterexcl. VAT

€3.48incl. VAT

655 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 50

  • Eriks:12961106
  • Manufacturer:12961106
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:50 mm
  • Clamping range:from 48 to 51 mm

€2.48/ pieceexcl. VAT

€3.00incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

GF Elbow 90° PVC-U pressure 721.100.111 63

  • Eriks:10045629
  • Manufacturer:721100111
  • Shape:Elbow
  • External tube diameter of connection:63 mm
  • Pressure rating:PN16

€11.92/ pieceexcl. VAT

€14.42incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

JOHN GUEST Point piece + nut JG PEMSTC1514 15x1/2"

  • Eriks:11391802
  • Manufacturer:PEMSTC1514
  • Shape:Transition piece female
  • External tube diameter of connection:15 mm
  • Nominal inner diameter 2:1/2"

€9.85/ pieceexcl. VAT

€11.92incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

GF Sleeve union PVC-U metric - glue sleeve 721.510.111 PN16 63mm

  • Eriks:10045719
  • Manufacturer:721510111
  • Shape:3-piece coupling
  • External tube diameter of connection:63 mm
  • Pressure rating:PN16

€35.28/ pieceexcl. VAT

€42.69incl. VAT

42 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Screw plug Series: 3.45 PVC-U PN16 1"

  • Eriks:11119567
  • Manufacturer:11119567
  • Nominal inner diameter:1"
  • Pressure rating:PN16

€2.12/ pieceexcl. VAT

€2.57incl. VAT

105 In stock - Estimated delivery date 13/11/2026