Plastic Pipes

Plastic Pipes transport liquids, gases and compressed air in industrial and building-services systems. The category covers pipes in materials including HDPE and PP-RCT; fittings and valves belong to separate categories.

What are Plastic Pipes?

HDPE pipes are flexible and behave like hose at smaller diameters. Added carbon particles provide UV resistance, and the material can be processed in several ways. PP-RCT pipes have a standard glass-fibre layer that limits the expansion coefficient and allows favourable support spacing.

Applications and industries

HDPE pipes are used in water treatment, marine applications, cooling and the chemical-process industry. PP-RCT pipes are used in HVAC, chilled water, compressed air and marine water systems. Aquatherm Blue applications also include heat sources, swimming pools, heat pumps, geothermal systems and data centres.

How to select Plastic Pipes

Select the pipe material according to the medium, temperature and chemical resistance. Then check diameter, SDR class, pressure duty, linear expansion and joining method. PP-RCT is available from 20 to 630 mm in SDR 7.4, 9, 11 and 17.6; HDPE is supplied mainly as SDR 11 and SDR 17.

Key attributes

Key attributes are material, diameter, SDR class, pressure duty, medium, temperature, chemical and UV resistance, expansion and welding method.

Frequently asked questions

Which plastic pipes are suitable for higher temperatures?

PP-RCT pipes suit heating and chilled-water systems and have a maximum permissible temperature of 90 °C. PP-H and PVC-C also support higher-temperature applications; match the material and system parameters to the medium.

How are Aquatherm Blue plastic pipes joined?

Aquatherm Blue plastic pipes are joined by thermal fusion. Sizes from 20 to 125 mm use socket fusion. Diameters from 160 mm use butt-welded connections.

  • 15
  • 59
  • 42
  • 20
  • 15
  • 2
  • 1
  • 5
  • 6
  • 1
119 Products showing for Plastic Pipes
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 110mmx7.3mm

  • Eriks:10048008
  • Manufacturer:11.555.314
  • Outer pipe diameter:110 mm
  • Wall thickness:7.3 mm
  • Pressure rating:PN10

€56.00/ meterexcl. VAT

€67.76incl. VAT

Sold per: 5Min. order: 5

210 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 32mmx2.1mm

  • Eriks:10047973
  • Manufacturer:11.555.308
  • Outer pipe diameter:32 mm
  • Wall thickness:2.1 mm
  • Pressure rating:PN10

€6.30/ meterexcl. VAT

€7.62incl. VAT

Sold per: 5Min. order: 5

915 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 20mmx1.6mm

  • Eriks:10047971
  • Manufacturer:11.555.306
  • Outer pipe diameter:20 mm
  • Wall thickness:1.6 mm
  • Pressure rating:PN10

€2.88/ meterexcl. VAT

€3.48incl. VAT

655 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 25mmx1.9mm

  • Eriks:10047972
  • Manufacturer:11.555.307
  • Outer pipe diameter:25 mm
  • Wall thickness:1.9 mm
  • Pressure rating:PN10

€4.69/ meterexcl. VAT

€5.67incl. VAT

Sold per: 5Min. order: 5

770 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 63mmx4.2mm

  • Eriks:10047976
  • Manufacturer:11.555.311
  • Outer pipe diameter:63 mm
  • Wall thickness:4.2 mm
  • Pressure rating:PN10

€20.58/ meterexcl. VAT

€24.90incl. VAT

Sold per: 5Min. order: 5

395 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 90mmx6mm

  • Eriks:10048007
  • Manufacturer:11.555.313
  • Outer pipe diameter:90 mm
  • Wall thickness:6 mm
  • Pressure rating:PN10

€44.31/ meterexcl. VAT

€53.62incl. VAT

Sold per: 5Min. order: 5

275 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe PVC-U Bright

  • Eriks:11725829
  • Manufacturer:11725829
  • Outer pipe diameter:75 mm
  • Wall thickness:3.6 mm
  • Pressure rating:PN10

€28.07/ meterexcl. VAT

€33.96incl. VAT

30 In stock - Estimated delivery date 13/11/2026

€4.83/ meterexcl. VAT

€5.84incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/12/2026

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 5Min. order: 5

80 In stock - Estimated delivery date 13/11/2026
Product Image

GF Pipe Series: 017 PVC-C Grey PN16 Length: 5m 32mmx2.4mm

  • Eriks:11081417
  • Manufacturer:163017133
  • Outer pipe diameter:32 mm
  • Wall thickness:2.4 mm
  • Pressure rating:PN16

€12.60/ meterexcl. VAT

€15.25incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 27/11/2026

€192.50/ meterexcl. VAT

€232.93incl. VAT

Sold per: 5Min. order: 5

35 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe PVC-U Bright

  • Eriks:11725830
  • Manufacturer:11725830
  • Outer pipe diameter:90 mm
  • Wall thickness:4.3 mm
  • Pressure rating:PN10

€39.27/ meterexcl. VAT

€47.52incl. VAT

55 In stock - Estimated delivery date 13/11/2026

€4.41/ meterexcl. VAT

€5.34incl. VAT

Sold per: 5Min. order: 5

60 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe Series: 017 PE-100 SDR 11 Length: 5m 125mmx11.4mm

  • Eriks:11240667
  • Manufacturer:193017165
  • Outer pipe diameter:125 mm
  • Wall thickness:11.4 mm
  • Pressure rating:SDR 11

€26.73/ meterexcl. VAT

€32.34incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/12/2026
Product Image

GF Pipe Series: 017 PVC-C Grey PN16 Length: 5m 63mmx4.7mm

  • Eriks:11229186
  • Manufacturer:163017136
  • Outer pipe diameter:63 mm
  • Wall thickness:4.7 mm
  • Pressure rating:PN16

€45.27/ meterexcl. VAT

€54.78incl. VAT

Sold per: 5Min. order: 5

10 In stock - Estimated delivery date 13/11/2026
Product Image

GF Pipe Series: 017 PVC-C Grey PN16 Length: 5m 25mmx2.8mm

  • Eriks:11277316
  • Manufacturer:163017132
  • Outer pipe diameter:25 mm
  • Wall thickness:2.8 mm
  • Pressure rating:PN16

€12.51/ meterexcl. VAT

€15.14incl. VAT

30 In stock - Estimated delivery date 13/11/2026

€12.25/ meterexcl. VAT

€14.82incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/12/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 50mmx3.4mm

  • Eriks:10047975
  • Manufacturer:11.555.310
  • Outer pipe diameter:50 mm
  • Wall thickness:3.4 mm
  • Pressure rating:PN10

€16.80/ meterexcl. VAT

€20.33incl. VAT

Sold per: 5Min. order: 5

1280 In stock - Estimated delivery date 13/11/2026

€4.06/ meterexcl. VAT

€4.91incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/12/2026

€5.81/ meterexcl. VAT

€7.03incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 13/11/2026

€8.72/ meterexcl. VAT

€10.55incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe PVC-U Bright

  • Eriks:11725826
  • Manufacturer:11725826
  • Outer pipe diameter:40 mm
  • Wall thickness:2 mm
  • Pressure rating:PN10

€8.54/ meterexcl. VAT

€10.33incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe Series: 017 PE-100 SDR 17.6 Length: 5m 40mmx2.3mm

  • Eriks:11911900
  • Manufacturer:193017109
  • Outer pipe diameter:40 mm
  • Wall thickness:2.3 mm
  • Pressure rating:SDR 17.6

€1.87/ meterexcl. VAT

€2.26incl. VAT

60 In stock - Estimated delivery date 13/11/2026

€9.24/ meterexcl. VAT

€11.18incl. VAT

Sold per: 0.001Min. order: 0.001

10 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 160mmx10.5mm

  • Eriks:10048010
  • Manufacturer:11.555.317
  • Outer pipe diameter:160 mm
  • Wall thickness:10.5 mm
  • Pressure rating:PN10

€181.65/ meterexcl. VAT

€219.80incl. VAT

Sold per: 5Min. order: 5

75 In stock - Estimated delivery date 13/11/2026