
€13.20/ pieceexcl. VAT
€15.97incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SnapClamp |
Shape | Repair coupling |
Housing material | Stainless steel |
Material quality | 1.4301 |
External tube diameter of connection | 26 mm |
External tube diameter of connection 2 | 30 mm |
Sleeve material | EPDM |
Number of scale units | 1 |
Length | 76 mm |