Plastic Pipe Fittings

Plastic Pipe Fittings connect, branch or change the direction of plastic piping systems. This category covers fittings for materials including PP-RCT and HDPE, while pipes and valves remain outside its scope.

What are Plastic Pipe Fittings?

A pipe fitting combines with pipes to form a closed piping route. PP-RCT fittings can be joined by thermal fusion; HDPE is also readily weldable and can be processed in different ways according to the application. Correct material and joining choices allow the fitting and pipe to function as one system.

Applications and industries

PP-RCT fittings are used in HVAC, chilled-water, compressed-air and marine water systems. HDPE fittings support water-treatment, marine, cooling and chemical-process systems. The wider plastic-piping range also includes materials such as ABS, PP-H, PVC-U, PVC-C and PVDF.

How to select Plastic Pipe Fittings

First match the fitting material to the pipe material and medium. Then check diameter, pressure class, operating temperature and required joining method. PP-RCT is available in SDR 7.4, 9, 11 and 17.6; HDPE pressure systems are supplied mainly in SDR 11 and SDR 17.

Key attributes

Key attributes are plastic material, diameter, SDR class, medium, temperature, pressure duty and joining method, including thermal fusion, socket fusion and butt welding.

Frequently asked questions

Which joining method suits PP-RCT pipe fittings?

PP-RCT pipe fittings can be joined by thermal fusion. Match the method to the dimensions and installation. For Aquatherm Blue, sizes from 20 to 125 mm use socket fusion; sizes from 160 mm use butt-welded connections.

Which SDR class should be selected for HDPE pipe fittings?

Match the SDR class to the associated HDPE pressure-piping system. ERIKS mainly supplies SDR 11 and SDR 17 for HDPE. Also check the medium and determine which processing method suits the application.

  • 270
  • 27
  • 223
  • 34
  • 1646
  • 27
  • 27
  • 26
  • 8
  • 1
  • 3
  • 3
3006 Products showing for Plastic Pipe Fittings
Product Image

DURAPIPE Socket ABS 11.100.314 110

  • Eriks:10045752
  • Manufacturer:11.100.314
  • Shape:Sleeve
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10

€45.29/ pieceexcl. VAT

€54.80incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Socket ABS 11.100.306 20

  • Eriks:10045744
  • Manufacturer:11.100.306
  • Shape:Sleeve
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

€2.74/ pieceexcl. VAT

€3.32incl. VAT

322 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Socket ABS 11.100.308 32

  • Eriks:10045746
  • Manufacturer:11.100.308
  • Shape:Sleeve
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€3.61/ pieceexcl. VAT

€4.37incl. VAT

510 In stock - Estimated delivery date 13/11/2026
Product Image

GF Pressure hose tail PVC-U metric 721.960.408 PN16 32 x 30 mm

  • Eriks:10045350
  • Manufacturer:721960408
  • Shape:Hose tail
  • External tube diameter of connection:32 mm
  • External tube diameter of connection 2:30 mm

€3.79/ pieceexcl. VAT

€4.59incl. VAT

Sold per: 10Min. order: 10

150 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Elbow 90° ABS 11.115.308 32

  • Eriks:10045671
  • Manufacturer:11.115.308
  • Shape:Elbow
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€5.43/ pieceexcl. VAT

€6.57incl. VAT

238 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Verloopring PVC 3.11.062 2"M x 1"F

  • Eriks:12976198
  • Manufacturer:12976198
  • Shape:Reducing ring
  • Nominal inner diameter:2"
  • Nominal inner diameter 2:1"

€8.96/ pieceexcl. VAT

€10.84incl. VAT

Estimated delivery date - 19/11/2026
Product Image

DURAPIPE Sleeve union ABS 11.205.308 32

  • Eriks:10045698
  • Manufacturer:11.205.308
  • Shape:3-piece coupling
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€17.08/ pieceexcl. VAT

€20.67incl. VAT

372 In stock - Estimated delivery date 13/11/2026
Product Image

Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 26mm-30mm Length: 76mm

  • Eriks:10043162
  • Manufacturer:10043162
  • External tube diameter of connection:26 mm
  • External tube diameter of connection 2:30 mm
  • Number of scale units:1

€13.20/ pieceexcl. VAT

€15.97incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

GF Point piece PVC-C 723.910.560 50/40x1.1/2"

  • Eriks:10047568
  • Manufacturer:723910560
  • Shape:Nipple
  • Inner diameter, connection:40 mm
  • External tube diameter of connection:50 mm

€14.94/ pieceexcl. VAT

€18.08incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

GF Flanged bush serrated Series: 790 ABS PN10 Glued sleeve 110mm

  • Eriks:11279320
  • Manufacturer:729790114
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10
  • Sealing surface:Gasket grooves

€45.81/ pieceexcl. VAT

€55.43incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Socket ABS 11.100.311 63

  • Eriks:10045749
  • Manufacturer:11.100.311
  • Shape:Sleeve
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

€9.66/ pieceexcl. VAT

€11.69incl. VAT

204 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Flanged bush serrated Series: 11.135 ABS PN10 Glued sleeve 110mm

  • Eriks:10043315
  • Manufacturer:11.135.314
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10
  • Sealing surface:Gasket grooves

€37.17/ pieceexcl. VAT

€44.98incl. VAT

51 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Elbow 90° ABS 11.115.314 110

  • Eriks:10045677
  • Manufacturer:11.115.314
  • Shape:Elbow
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10

€70.70/ pieceexcl. VAT

€85.55incl. VAT

74 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE T-piece 90° Series: 122 ABS PN10 Glued sleeve 110mm

  • Eriks:10046412
  • Manufacturer:11.122.314
  • External tube diameter of connection:110 mm
  • Pressure rating:PN10

€89.60/ pieceexcl. VAT

€108.42incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Elbow 45° ABS 11.119.308 32

  • Eriks:10045595
  • Manufacturer:11.119.308
  • Shape:Elbow
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€8.19/ pieceexcl. VAT

€9.91incl. VAT

962 In stock - Estimated delivery date 13/11/2026
Product Image

GF Elbow 90° PVC-U pressure 721.100.111 63

  • Eriks:10045629
  • Manufacturer:721100111
  • Shape:Elbow
  • External tube diameter of connection:63 mm
  • Pressure rating:PN16

€11.92/ pieceexcl. VAT

€14.42incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

JOHN GUEST Point piece + nut JG PEMSTC1514 15x1/2"

  • Eriks:11391802
  • Manufacturer:PEMSTC1514
  • Shape:Transition piece female
  • External tube diameter of connection:15 mm
  • Nominal inner diameter 2:1/2"

€9.85/ pieceexcl. VAT

€11.92incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

GF Sleeve union PVC-U metric - glue sleeve 721.510.111 PN16 63mm

  • Eriks:10045719
  • Manufacturer:721510111
  • Shape:3-piece coupling
  • External tube diameter of connection:63 mm
  • Pressure rating:PN16

€35.28/ pieceexcl. VAT

€42.69incl. VAT

42 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Screw plug Series: 3.45 PVC-U PN16 1"

  • Eriks:11119567
  • Manufacturer:11119567
  • Nominal inner diameter:1"
  • Pressure rating:PN16

€2.12/ pieceexcl. VAT

€2.57incl. VAT

105 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Threaded cap Series: 3.40 PVC-U PN10 1.1/2"

  • Eriks:12976189
  • Manufacturer:12976189
  • Nominal inner diameter:1.1/2"
  • Pressure rating:PN10

€3.32/ pieceexcl. VAT

€4.02incl. VAT

44 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Draadnippel PVC 3.35.100 2"X 1.1/2"

  • Eriks:11125393
  • Manufacturer:11125393
  • Shape:Threaded reducer
  • Nominal inner diameter:2"
  • Nominal inner diameter 2:1/2"

€7.36/ pieceexcl. VAT

€8.91incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

JOHN GUEST Socket reducer JG PEM201510W 15x10

  • Eriks:11391815
  • Manufacturer:PEM201510W
  • Shape:Reduction piece
  • External tube diameter of connection:15 mm
  • External tube diameter of connection 2:10 mm

€10.40/ pieceexcl. VAT

€12.58incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Socket ABS 11.100.307 25

  • Eriks:10045745
  • Manufacturer:11.100.307
  • Shape:Sleeve
  • External tube diameter of connection:25 mm
  • Pressure rating:PN10

€3.05/ pieceexcl. VAT

€3.69incl. VAT

521 In stock - Estimated delivery date 13/11/2026
Product Image

GF Elbow 90° ABS 729.100.111 63

  • Eriks:11279397
  • Manufacturer:729100111
  • Shape:Elbow
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

€17.73/ pieceexcl. VAT

€21.45incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Point piece ABS 11.151.337 PN10 32/25x1

  • Eriks:10047189
  • Manufacturer:11.151.337
  • Shape:Nipple
  • Inner diameter, connection:25 mm
  • External tube diameter of connection:32 mm

€5.25/ pieceexcl. VAT

€6.35incl. VAT

127 In stock - Estimated delivery date 13/11/2026