Plastic Pipe Clamps and Clips

  • 14
  • 1
  • 37
  • 1
  • 86
  • 45
  • 12
  • 7
  • 12
  • 5
  • 6
  • 7
  • 1
  • 4
  • 6
  • 1
196 Products showing for Plastic Pipe Clamps and Clips
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 75

  • Eriks:12961108
  • Manufacturer:12961108
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:75 mm
  • Clamping range:from 75 to 80 mm

€5.60/ pieceexcl. VAT

€6.78incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beam clamp Steel M8

  • Eriks:10049196
  • Manufacturer:6003008
  • Shape:Beam clamp
  • Thread Size:M8

€5.32/ pieceexcl. VAT

€6.44incl. VAT

354 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 50

  • Eriks:12961106
  • Manufacturer:12961106
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:50 mm
  • Clamping range:from 48 to 51 mm

€2.48/ pieceexcl. VAT

€3.00incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 40

  • Eriks:12961105
  • Manufacturer:12961105
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:40 mm
  • Clamping range:from 40 to 43 mm

€2.39/ pieceexcl. VAT

€2.89incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 160

  • Eriks:12940444
  • Manufacturer:3188160
  • Suited for material:Plastic
  • Outer pipe diameter:160 mm
  • Clamping range:from 160 to 160 mm

€12.64/ pieceexcl. VAT

€15.29incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

Buisklem PP 5.25.063 met clip  63

  • Eriks:11218747
  • Manufacturer:11218747

€4.80/ pieceexcl. VAT

€5.81incl. VAT

409 In stock - Estimated delivery date 13/11/2026

€2.72/ pieceexcl. VAT

€3.29incl. VAT

144 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Clip Stabil D2G SS 172631 59-63

  • Eriks:10049422
  • Clamping range:from 59 to 63 mm

€50.32/ pieceexcl. VAT

€60.89incl. VAT

79 In stock - Estimated delivery date 13/11/2026
Product Image

Buisklem PP 5.25.050 met clip  50

  • Eriks:11065421
  • Manufacturer:11065421

€3.30/ pieceexcl. VAT

€3.99incl. VAT

841 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beam clamp Steel M10

  • Eriks:10049197
  • Manufacturer:6003010
  • Shape:Beam clamp
  • Thread Size:M10

€5.48/ pieceexcl. VAT

€6.63incl. VAT

271 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip SS 316 434.7 M10x40

  • Eriks:10049358
  • Manufacturer:4347040
  • Suited for material:Plastic
  • Outer pipe diameter:40 mm
  • Clamping range:from 40 to 40 mm

€23.52/ pieceexcl. VAT

€28.46incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Clip Stabil D2G SS/rub 172748 46-50

  • Eriks:10049312
  • Clamping range:from 46 to 50 mm
  • Inlay:EPDM/SBR

€57.28/ pieceexcl. VAT

€69.31incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 16

  • Eriks:12961081
  • Manufacturer:12961081
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:16 mm
  • Clamping range:from 15 to 18 mm

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 110

  • Eriks:12940441
  • Manufacturer:3188110
  • Suited for material:Plastic
  • Outer pipe diameter:110 mm
  • Clamping range:from 110 to 110 mm

€8.48/ pieceexcl. VAT

€10.26incl. VAT

195 In stock - Estimated delivery date 13/11/2026

€11.12/ pieceexcl. VAT

€13.46incl. VAT

97 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beugel BIS Bifix G2 BUP epdm M8/10 75

  • Eriks:12940435
  • Manufacturer:3188075
  • Suited for material:Plastic
  • Outer pipe diameter:75 mm
  • Clamping range:from 75 to 75 mm

€11.04/ pieceexcl. VAT

€13.36incl. VAT

64 In stock - Estimated delivery date 13/11/2026
Product Image

AKATHERM Pipe clamp PP BK 101 75

  • Eriks:10068205
  • Manufacturer:700701200
  • Type pipeclamp:BK 101
  • Suitable for pipe diameter:75 mm

€8.24/ pieceexcl. VAT

€9.97incl. VAT

75 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Pipe Clamp BIS HD500 VdS M8 47-52

  • Eriks:12340223
  • Manufacturer:4503048
  • Suited for material:Aluminium/cast iron/copper/steel/stainless steel/spiral tube
  • Clamping range:from 47 to 52 mm
  • Connecting nut:M 8

€8.80/ pieceexcl. VAT

€10.65incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB1 M8 32

  • Eriks:12961104
  • Manufacturer:12961104
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:32 mm
  • Clamping range:from 32 to 35 mm

€1.86/ pieceexcl. VAT

€2.25incl. VAT

121 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 90

  • Eriks:12961109
  • Manufacturer:12961109
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:90 mm
  • Clamping range:from 86 to 91 mm

€6.16/ pieceexcl. VAT

€7.45incl. VAT

94 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Clip CS zi pl EPDM BIS KSB2 M8/10 160

  • Eriks:12961113
  • Manufacturer:12961113
  • Suited for material:Aluminium/cast iron/copper/plastic/steel/stainless steel/spiral tube
  • Outer pipe diameter:160 mm
  • Clamping range:from 159 to 169 mm

€9.52/ pieceexcl. VAT

€11.52incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Clip Stabil D2G SS/rub 172739 38-42

  • Eriks:10049311
  • Clamping range:from 38 to 42 mm
  • Inlay:EPDM/SBR

€52.32/ pieceexcl. VAT

€63.31incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Schroefbeugel 2G ST verz 179021 102-108

  • Eriks:11607414
  • Clamping range:from 102 to 108 mm
  • Connecting nut:M 8/M 10
  • Inlay:EPDM/SBR

€1.39/ pieceexcl. VAT

€1.68incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Clip Ratio 2000S CS zinc pl.154859 57-63

  • Eriks:10049277
  • Clamping range:from 57 to 63 mm
  • Inlay:EPDM/SBR

€3.94/ pieceexcl. VAT

€4.77incl. VAT

100 In stock - Estimated delivery date 13/11/2026
Product Image

GF Pipe clamp PP 167.061.013 90

  • Eriks:10068269
  • Manufacturer:167061013

€11.84/ pieceexcl. VAT

€14.33incl. VAT

37 In stock - Estimated delivery date 13/11/2026