Plastic Flanges

  • 11
  • 7
  • 73
  • 34
  • 7
  • 14
  • 2
  • 58
  • 7
  • 8
  • 7
  • 39
  • 28
  • 37
126 Products showing for Plastic Flanges
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN65 75mm

  • Eriks:10042811
  • Manufacturer:470709010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN65
  • External tube diameter of connection:75 mm

€28.86/ pieceexcl. VAT

€34.92incl. VAT

204 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN50 63mm

  • Eriks:10042810
  • Manufacturer:9.71.063
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm

€21.96/ pieceexcl. VAT

€26.57incl. VAT

124 In stock - Estimated delivery date 13/11/2026

€7.36/ pieceexcl. VAT

€8.91incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Blind flange Series: 11.323 ABS Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN150 160mm

  • Eriks:10042648
  • Manufacturer:11.323.317
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN150
  • External tube diameter of connection:160 mm

€217.70/ pieceexcl. VAT

€263.42incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

AKATHERM Blind flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN250 250mm

  • Eriks:10042707
  • Manufacturer:472585010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN250
  • External tube diameter of connection:250 mm

€422.70/ pieceexcl. VAT

€511.47incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Blind flange Series: 11.323 ABS Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN25 32mm

  • Eriks:10042639
  • Manufacturer:11.323.308
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm

€30.66/ pieceexcl. VAT

€37.10incl. VAT

6 In stock - Estimated delivery date 13/11/2026

€24.00/ pieceexcl. VAT

€29.04incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€8.96/ pieceexcl. VAT

€10.84incl. VAT

Estimated delivery date - 26/11/2026
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN25 32mm

  • Eriks:10042807
  • Manufacturer:470309010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm

€17.04/ pieceexcl. VAT

€20.62incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN32 40mm

  • Eriks:10042808
  • Manufacturer:470409010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN32
  • External tube diameter of connection:40 mm

€14.64/ pieceexcl. VAT

€17.71incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange Series: 3.72 PVC-U Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN80 90mm

  • Eriks:11119471
  • Manufacturer:11119471
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN80
  • External tube diameter of connection:90 mm

€17.52/ pieceexcl. VAT

€21.20incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN150 160mm

  • Eriks:10042816
  • Manufacturer:471609010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN150
  • External tube diameter of connection:160 mm

€66.00/ pieceexcl. VAT

€79.86incl. VAT

53 In stock - Estimated delivery date 13/11/2026

€16.64/ pieceexcl. VAT

€20.13incl. VAT

Estimated delivery date - 26/11/2026
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN40 50mm

  • Eriks:10042809
  • Manufacturer:470509010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm

€17.46/ pieceexcl. VAT

€21.13incl. VAT

186 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN250 250mm

  • Eriks:10042820
  • Manufacturer:472509010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN250
  • External tube diameter of connection:250 mm

€160.50/ pieceexcl. VAT

€194.21incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange Series: 3.72 PVC-U Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN125 140mm

  • Eriks:11119524
  • Manufacturer:11119524
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN125
  • External tube diameter of connection:140 mm

€31.60/ pieceexcl. VAT

€38.24incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange Series: 3.72 PVC-U Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN25 32mm

  • Eriks:11119424
  • Manufacturer:11119424
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm

€9.44/ pieceexcl. VAT

€11.42incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange Series: 3.72 PVC-U Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN150 160mm

  • Eriks:11054955
  • Manufacturer:11054955
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN150
  • External tube diameter of connection:160 mm

€35.68/ pieceexcl. VAT

€43.17incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange Series: 3.72 PVC-U Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN100 110mm

  • Eriks:11119472
  • Manufacturer:11119472
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN100
  • External tube diameter of connection:110 mm

€21.68/ pieceexcl. VAT

€26.23incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN20 25mm

  • Eriks:10042806
  • Manufacturer:470209010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm

€9.72/ pieceexcl. VAT

€11.76incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

VDL Transition flange PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN10 DN125 140mm

  • Eriks:10042815
  • Manufacturer:471409010
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN125
  • External tube diameter of connection:140 mm

€49.92/ pieceexcl. VAT

€60.40incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Blind flange Series: 11.323 ABS Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN40 50mm

  • Eriks:10042641
  • Manufacturer:11.323.310
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm

€38.36/ pieceexcl. VAT

€46.42incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Blind flange Series: 11.323 ABS Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN65 75mm

  • Eriks:10042643
  • Manufacturer:11.323.312
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN65
  • External tube diameter of connection:75 mm

€63.98/ pieceexcl. VAT

€77.42incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

DURAPIPE Blind flange Series: 11.323 ABS Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN50 63mm

  • Eriks:10042642
  • Manufacturer:11.323.311
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm

€63.98/ pieceexcl. VAT

€77.42incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

GF Transition flange Series: 700 PP, glass filled Black Norm: EN 1092-1/02 DIN 2501 PN10 DN200 200mm

  • Eriks:11318563
  • Manufacturer:727700519
  • Pressure rating flange:PN10
  • Nominal inner diameter:DN200
  • External tube diameter of connection:200 mm

€86.00/ pieceexcl. VAT

€104.06incl. VAT

Estimated delivery date - 26/11/2026