




€2.88/ meterexcl. VAT
€3.48incl. VAT
655 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | Superflo |
Material | ABS |
Outer pipe diameter | 20 mm |
Wall thickness | 1.6 mm |
Pressure rating | PN10 |
Pressure rating product | PN8/10 |
Length | 5 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 70 °C |
Pipe colour | Grey |
On roll | No |
Wall roughness | 0.007 mm |
Expansion coefficient | 0.1 mm/(m.K) |