Stainless Steel Flanges

  • 1
  • 37
  • 1
41 Products showing for Stainless Steel Flanges
Product Image

LMC Backing ring 316L EN1092/04 PN16 DN150®

  • Eriks:12081210
  • Material:Stainless steel 316L
  • Welding type:Single pass weld

€156.98/ pieceexcl. VAT

€189.95incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN40 DN15 Internal thread (BSPP) 1/2"

  • Eriks:11056804
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN15
  • Thread connection:1/2"

€19.83/ pieceexcl. VAT

€23.99incl. VAT

24 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN16 DN50 Internal thread (BSPP) 2"

  • Eriks:10043081
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN50
  • Thread connection:2"

€70.20/ pieceexcl. VAT

€84.94incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN16 DN100

  • Eriks:11262585
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN100

€133.90/ pieceexcl. VAT

€162.02incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN40 DN25 Internal thread (BSPP) 1"

  • Eriks:10043078
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN25
  • Thread connection:1"

€71.83/ pieceexcl. VAT

€86.91incl. VAT

36 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN40 DN15

  • Eriks:11262578
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN15

€21.52/ pieceexcl. VAT

€26.04incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN16 DN80 Internal thread (BSPP) 3"

  • Eriks:11220688
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN80
  • Thread connection:3"

€69.23/ pieceexcl. VAT

€83.77incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN40 DN40 Internal thread (BSPP) 1.1/2"

  • Eriks:10043080
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN40
  • Thread connection:1.1/2"

€53.50/ pieceexcl. VAT

€64.74incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN16 DN65 Internal thread (BSPP) 2.1/2"

  • Eriks:11220687
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN65
  • Thread connection:2.1/2"

€154.70/ pieceexcl. VAT

€187.19incl. VAT

22 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN16 DN100 Internal thread (BSPP) 4"

  • Eriks:12484069
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN100
  • Thread connection:4"

€247.00/ pieceexcl. VAT

€298.87incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

Flat flange stainless steel Norm: EN 1092-1/01 PN16 DN100

  • Eriks:12623593
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN100
Log in to view priceLog in
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN16 DN50

  • Eriks:11262581
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN50

€73.13/ pieceexcl. VAT

€88.49incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN40 DN20 Internal thread (BSPP) 3/4"

  • Eriks:11112824
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN20
  • Thread connection:3/4"

€24.83/ pieceexcl. VAT

€30.04incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel ASME B16.5 Class 150 3"

  • Eriks:11284248
  • Pressure rating flange:Class 150
  • Nominal inner diameter:3"

€85.48/ pieceexcl. VAT

€103.43incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN16 DN80

  • Eriks:11262583
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN80

€109.85/ pieceexcl. VAT

€132.92incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN40 DN50

  • Eriks:11012938
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN50

€78.65/ pieceexcl. VAT

€95.17incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN16 DN150

  • Eriks:12468921
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN150

€249.28/ pieceexcl. VAT

€301.63incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN40 DN40

  • Eriks:11262580
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN40

€45.63/ pieceexcl. VAT

€55.21incl. VAT

53 In stock - Estimated delivery date 16/11/2026
Product Image

Threaded flange Stainless steel Norm: EN 1092-1/13 PN40 DN32 Internal thread (BSPP) 1.1/4"

  • Eriks:10043079
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN32
  • Thread connection:1.1/4"

€65.65/ pieceexcl. VAT

€79.44incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN16 DN200

  • Eriks:12468922
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN200

€356.53/ pieceexcl. VAT

€431.40incl. VAT

25 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN16 DN125

  • Eriks:11907961
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN125

€192.73/ pieceexcl. VAT

€233.20incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN40 DN32

  • Eriks:11907962
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN32

€41.86/ pieceexcl. VAT

€50.65incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN16 DN65

  • Eriks:11262582
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN65

€66.63/ pieceexcl. VAT

€80.62incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

Blind flange Stainless steel ASME B16.5 Class 150 1.1/2"

  • Eriks:11284246
  • Pressure rating flange:Class 150
  • Nominal inner diameter:1.1/2"

€42.51/ pieceexcl. VAT

€51.44incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Blind flange Stainless steel Norm: EN 1092-1/05 PN40 DN25

  • Eriks:11262579
  • Pressure rating flange:PN40
  • Nominal inner diameter:DN25

€33.09/ pieceexcl. VAT

€40.04incl. VAT

15 In stock - Estimated delivery date 16/11/2026