| Product | Pressure rating flange | Nominal inner diameter | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Flat flange stainless steel Norm: EN 1092-1/01 PN16 DN100 | PN16 | DN100 | Log in to view the price | |
| Flat flange stainless steel Norm: EN 1092-1/01 PN40 DN25 | PN40 | DN25 | Log in to view the price | |
| Flat flange stainless steel Norm: EN 1092-1/01 PN16 DN50 | PN16 | DN50 | Log in to view the price | |
| Flat flange stainless steel Norm: EN 1092-1/01 PN16 DN80 | PN16 | DN80 | Log in to view the price | |
| Flat flange stainless steel Norm: EN 1092-1/01 PN40 DN15 | PN40 | DN15 | Log in to view the price | |
| Flat flange stainless steel Norm: EN 1092-1/01 PN40 DN40 | PN40 | DN40 | Log in to view the price | |
| Flat flange stainless steel Norm: EN 1092-1/01 PN16 DN150 | PN16 | DN150 | Log in to view the price |