



€71.83/ pieceexcl. VAT
€86.91incl. VAT
36 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN25 |
Thread connection | 1" |
Connection | Internal thread (BSPP) |