
€78.65/ pieceexcl. VAT
€95.17incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/05 |
Flange type | Blind flange |
Pressure rating flange | PN40 |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN50 |