€42.51/ pieceexcl. VAT
€51.44incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Blind flange |
Pressure rating flange | Class 150 |
Flange standard | ASME B16.5 |
Material | Stainless steel |
Nominal inner diameter | 1.1/2" |