



€24.83/ pieceexcl. VAT
€30.04incl. VAT
21 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN20 |
Thread connection | 3/4" |
Connection | Internal thread (BSPP) |