
€356.53/ pieceexcl. VAT
€431.40incl. VAT
25 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/05 |
Flange type | Blind flange |
Pressure rating flange | PN16 |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN200 |