Layflat Hoses

  • 4
  • 15
  • 2
  • 11
  • 2
  • 1
  • 4
  • 1
  • 3
  • 4
  • 13
  • 2
  • 11
  • 15
  • 16
65 Products showing for Layflat Hoses

€139.43/ pieceexcl. VAT

€168.71incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Hose GAMMA EXTRA 2x DSP45 L= 20m

  • Eriks:11658153
  • Material of inner wall:SBR

€216.13/ pieceexcl. VAT

€261.52incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Delta-MD, roll=50m, I.D. 63mm

  • Eriks:10014954
  • Internal diameter:63 mm
  • Wall thickness:2.2 mm
  • Outer Diameter:67.4 mm

€12.38/ meterexcl. VAT

€14.98incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Gamma Yellow, roll=20m, I.D. 52 including Storz couplings NA81

  • Eriks:11158738
  • Internal diameter:52 mm
  • Material of inner wall:SBR
  • Colour:Yellow

€230.10/ pieceexcl. VAT

€278.42incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Hose GAMMA EXTRA 2x DSP65 L= 20m

  • Eriks:12568240
  • Material of inner wall:SBR

€236.28/ pieceexcl. VAT

€285.90incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Gamma Extra Red, roll=40m, I.D. 102

  • Eriks:10015056
  • Internal diameter:102 mm
  • Wall thickness:1.8 mm
  • Outer Diameter:105.6 mm

€15.54/ meterexcl. VAT

€18.80incl. VAT

Sold per: 40Min. order: 40

18 In stock - Estimated delivery date 11/01/2027
Product Image

Hose Delta-MD, roll=50m, I.D. 25mm

  • Eriks:10014946
  • Internal diameter:25 mm
  • Wall thickness:2.2 mm
  • Outer Diameter:29.4 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

Hose Gamma Heavy Duty Black, roll=40m, I.D. 52

  • Eriks:12935017
  • Internal diameter:52 mm
  • Wall thickness:2.3 mm
  • Outer Diameter:56.6 mm

€12.09/ meterexcl. VAT

€14.63incl. VAT

25.8 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Gamma Extra Red, roll=30m, I.D. 102 including Storz couplings NA115

  • Eriks:12360164
  • Internal diameter:102 mm
  • Material of inner wall:SBR
  • Colour:Red

€594.75/ pieceexcl. VAT

€719.65incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Gamma Extra Red, roll=20m, I.D. 52 including Storz couplings NA81

  • Eriks:11217054
  • Internal diameter:52 mm
  • Material of inner wall:SBR
  • Colour:Red

€227.83/ pieceexcl. VAT

€275.67incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Gamma Heavy Duty Black, roll=30m, I.D. 75 including Storz couplings NA81

  • Eriks:12941786
  • Internal diameter:75 mm
  • Material of inner wall:NBR
  • Colour:Black
Log in to view priceLog in
Product Image

Hose Gamma Heavy Duty Black, roll=40m, I.D. 38

  • Eriks:12935015
  • Internal diameter:38 mm
  • Wall thickness:2.1 mm
  • Outer Diameter:42.2 mm

€9.82/ meterexcl. VAT

€11.88incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 14/12/2026
Product Image

Hose Gamma Heavy Duty Black, roll=40m, I.D. 25

  • Eriks:12935013
  • Internal diameter:25 mm
  • Wall thickness:1.7 mm
  • Outer Diameter:28.4 mm

€9.30/ meterexcl. VAT

€11.25incl. VAT

Sold per: 40Min. order: 40

24.2 In stock - Estimated delivery date 14/12/2026
Product Image

Hose Gamma Heavy Duty Black, roll=40m, I.D. 75

  • Eriks:12935020
  • Internal diameter:75 mm
  • Wall thickness:2.6 mm
  • Outer Diameter:80.2 mm

€15.47/ meterexcl. VAT

€18.72incl. VAT

Sold per: 40Min. order: 40

95 In stock - Estimated delivery date 13/11/2026

€16.58/ meterexcl. VAT

€20.06incl. VAT

40 In stock - Estimated delivery date 13/11/2026

€553.48/ pieceexcl. VAT

€669.71incl. VAT

66 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Delta-MD, roll=50m, I.D. 32mm

  • Eriks:10015919
  • Internal diameter:32 mm
  • Wall thickness:2.2 mm
  • Outer Diameter:36.4 mm

€3.89/ meterexcl. VAT

€4.71incl. VAT

Sold per: 50Min. order: 50

100 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

Hose Delta-MD, roll=50m, I.D. 45mm

  • Eriks:11195654
  • Internal diameter:45 mm
  • Wall thickness:2.2 mm
  • Outer Diameter:49.4 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

Hose Delta-MD, roll=50m, I.D. 70mm

  • Eriks:11195656
  • Internal diameter:70 mm
  • Wall thickness:2.2 mm
  • Outer Diameter:74.4 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

Hose Delta-MD, roll=50m, I.D. 76mm

  • Eriks:10014948
  • Internal diameter:76 mm
  • Wall thickness:2.4 mm
  • Outer Diameter:80.8 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

Hose Gamma Extra Red, roll=40m, I.D. 25

  • Eriks:10015049
  • Internal diameter:25 mm
  • Wall thickness:1.4 mm
  • Outer Diameter:27.4 mm

€5.85/ meterexcl. VAT

€7.08incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 11/01/2027
Product Image

Hose Gamma Extra Red, roll=40m, I.D. 65

  • Eriks:10015053
  • Internal diameter:64 mm
  • Wall thickness:1.6 mm
  • Outer Diameter:67.2 mm

€8.06/ meterexcl. VAT

€9.75incl. VAT

Sold per: 40Min. order: 40

31.5 In stock - Estimated delivery date 11/01/2027
Product Image

Hose Gamma Extra Red, roll=40m, I.D. 75

  • Eriks:10015055
  • Internal diameter:75 mm
  • Wall thickness:1.7 mm
  • Outer Diameter:78.4 mm

€8.91/ meterexcl. VAT

€10.78incl. VAT

Sold per: 40Min. order: 40

40 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Gamma Extra Red, roll=40m, I.D. 38

  • Eriks:10015050
  • Internal diameter:38 mm
  • Wall thickness:1.5 mm
  • Outer Diameter:41 mm

€5.46/ meterexcl. VAT

€6.61incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 08/01/2027
Product Image

Hose Gamma Extra Red, roll=40m, I.D. 52

  • Eriks:10015052
  • Internal diameter:52 mm
  • Wall thickness:1.6 mm
  • Outer Diameter:55.2 mm

€6.76/ meterexcl. VAT

€8.18incl. VAT

Sold per: 40Min. order: 40

107 In stock - Estimated delivery date 13/11/2026