Hose Gamma Heavy Duty Black, roll=40m, I.D. 52

  • ERIKS:12935017
Image 1
Save to list

€12.09/ meterexcl. VAT

€14.63incl. VAT

25.8 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Heavy Duty Black
Internal diameter
52 mm
Wall thickness
2.3 mm
Outer Diameter
56.6 mm
Maximum operating pressure
17 bar
Minimum burst pressure
50 bar
Roll length
40 m
Weight
0.44 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No