
€236.28/ pieceexcl. VAT
€285.90incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GAMMA EXTRA |
Material of inner wall | SBR |
Material of outer wall | Polyester/PU |
DSP coupling | Yes |
Nominal DSP size | 65 |
Maximum operating pressure at 20 °C | 15 bar |
Roller length | 20 m |
Suitable for foods | No |
Maximum medium temperature (continuous) | 70 °C |
Minimum medium temperature (continuous) | -20 °C |
Minimum bursting pressure | 50 bar |