| Hose Delta-MD, roll=50m, I.D. 63mm | 63 | 2.2 | 67.4 | | €12.38/meter |
| Hose Delta-MD, roll=50m, I.D. 25mm | 25 | 2.2 | 29.4 | | This product is no longer offered |
| Hose Delta-MD, roll=50m, I.D. 32mm | 32 | 2.2 | 36.4 | | €3.89/meter |
| Hose Delta-MD, roll=50m, I.D. 45mm | 45 | 2.2 | 49.4 | | This product is no longer offered |
| Hose Delta-MD, roll=50m, I.D. 70mm | 70 | 2.2 | 74.4 | | This product is no longer offered |
| Hose Delta-MD, roll=50m, I.D. 76mm | 76 | 2.4 | 80.8 | | This product is no longer offered |
| Hose Delta-MD, roll=50m, I.D. 102mm | 102 | 2.4 | 106.8 | | €12.10/meter |
| Hose Delta-MD, roll=50m, I.D. 30mm | 30 | 2.2 | 34.4 | | €3.49/meter |
| Hose Delta-MD, roll=50m, I.D. 38mm | 38 | 2.2 | 42.4 | | €8.35/meter |
| Hose Delta-MD, roll=50m, I.D. 80mm | 80 | 2.4 | 84.8 | | This product is no longer offered |
| Hose Delta-MD, roll=50m, I.D. 90mm | 90 | 2.4 | 94.8 | | This product is no longer offered |
| Hose Delta-MD, roll=50m, I.D. 127mm | 127 | 2.5 | 132 | | This product is no longer offered |
| Hose Delta-MD, roll=50m, I.D. 152mm | 152 | 3 | 158 | | This product is no longer offered |
| Hose Delta-MD, roll=50m, I.D. 203mm | 203 | 2.5 | 208 | | This product is no longer offered |