
€594.75/ pieceexcl. VAT
€719.65incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GAMMA RED |
Internal diameter | 102 mm |
Material of inner wall | SBR |
Material of outer wall | Polyester/PU |
Storz coupling | Yes |
Lug distance | 115 mm |
Roller length | 30 m |
Colour | Red |
Suitable for foods | No |