Hose Delta-MD, roll=50m, I.D. 63mm

  • ERIKS:10014954
Image 1
Save to list

€12.38/ meterexcl. VAT

€14.98incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta-MD
Internal diameter
63 mm
Wall thickness
2.2 mm
Outer Diameter
67.4 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Roll length
50 m
Weight
0.54 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No