Hose Gamma Extra Red, roll=40m, I.D. 102

  • ERIKS:10015056
Image 1
Save to list

€15.54/ meterexcl. VAT

€18.80incl. VAT

Sold per: 40Min. order: 40

18 In stock - Estimated delivery date 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Extra Red
Internal diameter
102 mm
Wall thickness
1.8 mm
Outer Diameter
105.6 mm
Maximum operating pressure
13 bar
Minimum burst pressure
40 bar
Roll length
40 m
Weight
0.73 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No